SKU:
BCH2667427Q
MPN:
06019G7102
£207.00
Ex VAT
£248.40
Inc VAT
Product Details
Product Specification
Tool Features:
• Convenient handling thanks to the short head length and new handle shape.
• The FlexiClick system provides the optimum solution in every work situation.
• Easy to operate.
• FlexiClick adaptors can be locked in 16 different positions through 360° without removing them from the cordless screwdriver.
• Brushless EC motor prolongs motor lifetime and maximum battery run-time.
• Precision clutch prevents over-tightening of screws.
• Kickback control sensors detect a sudden blockage, the motor switches off within a fraction of a second.
• Electronic Motor Protection uses an integrated temperature sensor management system to safeguard against overloads.
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Brand | Bosch |
Brushed or Brushless | Brushless |
Capacity | Steel Drilling Capacity: 13 mm Wood Drilling Capacity: 38 mm |
Chuck Capacity | 13mm |
Chuck Type | Keyless |
EAN | 3165140906081 |
ECLASS Code | 21052003 |
Item | Cordless Drill Driver |
MFR Part No. | 0 601 9G7 102 |
Model Number | GSR 18V-60 FCC |
No Load Speed | 1900rpm |
Number of Batteries Supplied | 0 |
Power Source | Cordless |
Torque Range | 31 - 60 |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 1.8 (inluding battery)kg |