Bosch

GSR 18V-110C Professional 18V Brushless Drill Driver w/ 2 x 5AH Battery & L-BOXX Toolbox

SKU:

BCH2661010W

MPN:

06019G0174

£729.00

Ex VAT

£874.80

Inc VAT

OUT OF STOCK

    Product Details

    The Bosch® GSR 18V range of cordless drill drivers provides powerful performance on battery on par with corded drill drivers. These power tools make small work of tasks with up to 110Nm of torque and up to 2,100 no-load speeds.


    Features and Benefits
    • Brushless Motor for efficient power delivery and longer run times
    • 13mm full metal chuck for increased robustness and great torque transfer for every job
    • Up to 25+1 Clutch settings for precise screw setting
    • Electronic motor and electronic cell protection to help protect the tool and batteries from overload and overheating
    • Two-speed metal gearbox for fast drilling and driving applications


    Typical Applications
    • Drilling and driving screws in wood, metal, and plastic during construction projects
    • Assembling furniture, cabinets, and shelves where precise drilling and screwdriving are necessary
    • Installing electrical fixtures, junction boxes, and conduit brackets
    • Mounting HVAC components, ductwork, and vents in confined spaces
    • Drilling and driving screws in automotive repairs and maintenance tasks
    • Suitable for drilling and driving screws in metal fabrication and repairs


    Product Documents
    Product Specification
    Attribute
    Value

    Battery Capacity

    5Ah

    Battery Type

    Lithium-Ion

    Brand

    Bosch

    Brushed or Brushless

    Brushless

    Chuck Capacity

    13mm

    Chuck Type

    Keyless

    EAN

    4059952525402

    ECLASS Code

    21052003

    Item

    Cordless Drill Driver

    MFR Part No.

    06019G0174

    Model Number

    GSR 18V-110C

    No Load Speed

    2100rpm

    Number of Batteries Supplied

    2

    Power Source

    Cordless

    Torque Range

    47 - 110

    UNSPSC Code

    27112703

    Voltage

    18V