SKU:
BCH2661011B
MPN:
06019G0109
£197.00
Ex VAT
£236.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Bosch® GSR 18V range of cordless drill drivers provides powerful performance on battery on par with corded drill drivers. These power tools make small work of tasks with up to 110Nm of torque and up to 2,100 no-load speeds.
Features and Benefits
• Brushless Motor for efficient power delivery and longer run times
• 13mm full metal chuck for increased robustness and great torque transfer for every job
• Up to 25+1 Clutch settings for precise screw setting
• Electronic motor and electronic cell protection to help protect the tool and batteries from overload and overheating
• Two-speed metal gearbox for fast drilling and driving applications
Typical Applications
• Drilling and driving screws in wood, metal, and plastic during construction projects
• Assembling furniture, cabinets, and shelves where precise drilling and screwdriving are necessary
• Installing electrical fixtures, junction boxes, and conduit brackets
• Mounting HVAC components, ductwork, and vents in confined spaces
• Drilling and driving screws in automotive repairs and maintenance tasks
• Suitable for drilling and driving screws in metal fabrication and repairs
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Brand | Bosch |
Brushed or Brushless | Brushless |
Chuck Capacity | 13mm |
Chuck Type | Keyless |
EAN | 3165140956291 |
ECLASS Code | 21052003 |
Item | Cordless Drill Driver |
MFR Part No. | 06019G0109 |
Model Number | GSR 18V-110C |
No Load Speed | 2100rpm |
Power Source | Cordless |
Torque Range | 47 - 110 |
UNSPSC Code | 27112703 |
Voltage | 18V |