SKU:
BCH2662651A
MPN:
06019J5001
£227.00
Ex VAT
£272.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Bosch® GSR 18V-150 C Professional is a high-performance cordless drill driver ideal for demanding drilling and screwing tasks. This Bosch® drill driver features powerful ProCORE18V batteries and a BITURBO brushless motor, delivering up to 150Nm of torque for rapid work progress.
Features and Benefits
• Enormously fast work progress with ProCORE18V batteries and a brushless motor delivering 150Nm of torque
• Unmatched control with precise Electronic Angle Detection and switchable KickBack Control
• Built for durability with a metal drill chuck and gearbox, ensuring reliability and robustness in any workspace
Typical Applications
• Ideal for drilling into tough materials such as hardwood, metal, and masonry
• Perfect for creating large holes in wood, metal, and other materials
• Suitable for framing, roofing, and other structural tasks requiring high-torque
• Drilling holes for wiring, pipes, and fixtures
• Assembling furniture, cabinetry, and other woodwork projects
• Drilling and driving screws for home improvement and maintenance tasks
• Drilling and fastening for vehicle repairs and modifications
• Handling heavy-duty tasks in manufacturing and fabrication settings
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Brand | Bosch |
Brushed or Brushless | Brushless |
Chuck Capacity | 1.5 to 13mm |
ECLASS Code | 21052003 |
Height | 220mm |
Item | Drill Driver |
Length | 205mm |
MFR Part No. | 06019J5001 |
Model Number | GSR 18V-150 C |
No Load Speed | 0 to 2200rpm |
Noise / Vibration Information | 2.5 m/s² |
Number of Batteries Supplied | 0 |
Power Source | Cordless |
Torque Range | 84 - 150 |
UNSPSC Code | 27112703 |
Voltage | 18V |
Width | 73mm |