SKU:
BCH2662715P
MPN:
06019J5001
£227.00
Ex VAT
£272.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Bosch® GSR 18V-150 C Professional drill driver features a brushless motor with BITURBO technology and delivers up to 150Nm of torque for fast work progress. Its robust metal drill chuck and gearbox provide exceptional reliability and durability.
Features and Benefits
• Achieve fast work progress with ProCORE18V batteries and a powerful brushless motor delivering 150Nm of torque
• Enjoy unmatched control with precise Electronic Angle Detection and switchable KickBack Control at every step
• Experience enhanced reliability and robustness with a durable metal drill chuck and gearbox
Typical Applications
• Efficiently drives screws into wood, metal, and other materials with high torque and precision
• Drills holes in wood, metal, and plastic quickly and efficiently
• Ideal for drilling into tougher materials like masonry and concrete
• Safely creates large holes in various materials, perfect for plumbing and electrical installations
• Suitable for framing, roofing, and other structural tasks
• Assembles furniture, cabinetry, and other woodwork projects with accurate angle detection
• Handles home improvement and maintenance tasks effectively
• Drills and fastens components for vehicle repairs and modifications
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Brand | Bosch |
Brushed or Brushless | Brushless |
Capacity | 25+1 |
Chuck Capacity | 1.5 to 13mm |
ECLASS Code | 21052003 |
Height | 220mm |
Item | Drill Driver |
Length | 205mm |
MFR Part No. | 06019J5001 |
No Load Speed | 0 to 2200rpm |
Noise / Vibration Information | 2.5 m/s² |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Torque Range | 84 - 150 |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 2.1kg |
Width | 73mm |