£157.00
Ex VAT
£188.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Bosch® GSR 18V-55 Professional is a powerful cordless drill driver, perfect for demanding tasks in wood and metal. It features a robust 13mm Roehm metal chuck, a brushless motor for extended life and battery runtime, and delivers 55Nm of torque and 1,800RPM. Suitable for drilling up to 35mm in wood and 13mm in steel, it's compatible with all Bosch® Professional 18V batteries, including ProCORE18V and AMPShare batteries.
Features and Benefits
• Brushless motor for efficient power delivery and longer run times
• 13mm full metal chuck for increased robustness and great torque transfer for every job
• Up to 25+1 clutch settings for precise screw setting
• Electronic motor and electronic cell protection to help protect the tool and batteries from overload and overheating
• Two-speed metal gearbox for fast drilling and driving applications
Typical Applications
• Ideal for drilling and driving screws in wood, metal, and plastic during construction projects
• Perfect for assembling furniture, cabinets, and shelves where precise drilling and screwdriving are required
• Useful for installing electrical fixtures, junction boxes, and conduits in residential and commercial settings
• Suitable for installing HVAC components, ductwork, and vents in confined spaces
• Used for drilling and driving screws in automotive repairs and maintenance tasks
• Effective for drilling holes and driving screws in plumbing installations and repairs
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Brand | Bosch |
Brushed or Brushless | Brushless |
Chuck Capacity | 13mm |
Chuck Type | Keyless |
EAN | 4059952509303 |
ECLASS Code | 21052003 |
Height | 207mm |
Item | Cordless Drill Driver |
Length | 179mm |
MFR Part No. | 06019H5203 |
Model Number | GSR 18V-55 |
No Load Speed | 1750rpm |
Power Source | Cordless |
Torque Range | 28 - 55 |
UNSPSC Code | 27112703 |
Voltage | 18V |
Width | 78mm |