£317.00
Ex VAT
£380.40
Inc VAT
Product Details
Product Specification
The Bosch GSR 18V-90 C Professional cordless drill driver, equipped with a potent brushless motor, achieves impressive performance with 64 Nm torque and 2,100 rpm. Its compact 163mm head length ensures excellent tool maneuverability, complemented by a robust 13-mm metal chuck for efficient torque transfer. Prioritizing user health and tool protection, it features switchable Kickback Control to reduce rotational torque risk and a switchable Precision Clutch to prevent overriding, minimizing wear and noise. Designed for wood drilling up to 68 mm and steel up to 13 mm, it is compatible with all Bosch Professional 18V batteries and chargers within the Professional 18V System. Additionally, it supports AMPShare, the multi-brand battery alliance.
Features and Benefits
• Powerful brushless motor delivers high power with 64 Nm and 2,100 rpm maximising your efficiency on the job site
• 13-mm metal chuck ensures increased robustness and great torque transfer for every job
• Switchable Kickback Control and switchable Precision Clutch ensure perfect control and high protection for user and tool
Attribute | Value |
---|---|
Battery Capacity | 4.0Ah |
Battery Type | Lithium-Ion |
Brand | Bosch |
Brushed or Brushless | Brushless |
Capacity | Max. drilling diameter in masonry - 10mm Max. drilling diameter in steel - 10mm Max. drilling diameter in wood - 35mm |
Drive Type | Keyless |
ECLASS Code | 21052003 |
Includes | 1 x 18V Brushless Drill Driver 1 x GAL 18V-40 Charger 1 x L-BOXX 2 x GBA 4Ah Batteries |
Maximum Torque | 64Nm |
MFR Part No. | 06019K6071 |
Model Number | 06019K6071 |
No Load Speed | 0 - 630/0 - 2,100 rpmrpm |
Number of Batteries Supplied | 2 |
Number of Torque Settings | 20+2 |
Supply Voltage | 18V |
UNSPSC Code | 27112703 |
Weight | 1.1kg |