£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
This sub compact drill driver is 187mm long, making it ideal for working within confined spaces.
Features and Benefits:
•Equipped with REDLINK™ overload protection and individual battery cell monitoring, which optimises tool run time and durability
•Comfortable handle for better control and improved grip
•Fuel gauge and LED light add to user convenience and illumination in low lit working conditions
•Works with all MILWAUKEE® M12™ batteries
Attribute | Value |
---|---|
Battery Capacity | 2Ah |
Battery Type | Lithium-Ion |
Brand | Milwaukee |
Capacity | Steel Drilling Capacity: 10 mm Wood Drilling Capacity: 22 mm |
Chuck Capacity | 10mm |
Chuck Type | Keyless |
ECLASS Code | 21052003 |
Item | Cordless Drill Driver |
MFR Part No. | 4933443891 |
Model Number | M12 BDD-202C |
No Load Speed | 1500rpm |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
Torque Range | 0 - 30 |
UNSPSC Code | 27112703 |
Voltage | 12V |
Weight | 1.2 (including battery)kg |