SKU:
MLW2630050X
MPN:
4933479970
£319.00
Ex VAT
£382.80
Inc VAT
Product Specification
Attribute | Value |
---|---|
Battery Capacity | 6Ah |
Battery Type | Lithium-Ion |
Brand | Milwaukee |
ECLASS Code | 21052003 |
MFR Part No. | 4933479970 |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
UNSPSC Code | 27112703 |
Voltage | 12V |