SKU:
MLW2634908K
MPN:
4933447773
£194.00
Ex VAT
£232.80
Inc VAT
Product Details
Product Specification
high performance sub compact 4-in-1 drill driver system for extreme versatility.
Removable chuck system with 3 different heads for multiple applications.
Standard 10 mm keyless chuck, full metal right angle 1/4in hex drive head and full metal off set 1/4in hex drive head.
1/4in hex drive behind chuck fitting, reduces drill length to 153 mm when required.
REDLINK overload protection electronics in tool and battery pack deliver best in class system durability.
Full metal planetary gearbox transmission for extreme durability.
LED light for work space illumination.
Attribute | Value |
---|---|
Battery Capacity | 2Ah |
Battery Type | Lithium-Ion |
Brand | Milwaukee |
Brushed or Brushless | Brushed |
Capacity | Steel Drilling Capacity: 10 mm Wood Drilling Capacity: 25 mm |
Chuck Capacity | 10mm |
Chuck Type | Keyless |
EAN | 4002395006625 |
ECLASS Code | 21052003 |
Item | Cordless Drill Driver |
MFR Part No. | 4933447773 |
Model Number | M12BDDXKIT |
No Load Speed | 1500rpm |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
Torque Range | 0 - 32 |
UNSPSC Code | 27112703 |
Voltage | 12V |
Weight | 1.2kg |