£309.00
Ex VAT
£370.80
Inc VAT
Product Details
Product Specification
This drill driver is equipped with a POWERSTATE™ brushless motor that provides constant power under load to power through 152mm holes.
Features and Benefits:
•On board fuel gauge and LED light allow user to easily see workstation
•REDLINK PLUS™ electronics and REDLITHIUM™-ION battery pack deliver better run time
•Compact design allows working in confined spaces
•Low speed/high speed dial function for different applications
•Works with all MILWAUKEE® M18™ batteries
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Brand | Milwaukee |
Brushed or Brushless | Brushless |
Capacity | Steel Drilling Capacity: 13 mm Wood Drilling Capacity: 152 mm |
Chuck Capacity | 13mm |
Chuck Type | Keyed |
EAN | 4058546288358 |
ECLASS Code | 21052003 |
Item | Cordless Drill Driver |
MFR Part No. | M18 FRAD2-0 |
Model Number | 4933471207 |
No Load Speed | 1550rpm |
Number of Batteries Supplied | 0 |
Power Source | Cordless |
Torque Range | 0 - 122 |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 6.4 (including battery)kg |