£33.79
Ex VAT
£40.55
Inc VAT
Product Details
Product Specification
Product Documents
Extension cable with open plastic housing.
Features and Benefits:
-Built to last tough, impact resistant plastic construction
-Features friction free technology for easy use wind and unwind
-Wide base for extra stability
-Cable guide system allows left or right handed operation.
-Thermal cutout prevents overloading increasing safety
Applications:
-Outdoor or indoor applications where a power source is required
Notes:
-Maximum load unwound 3120 watts
Attribute | Value |
---|---|
Brand | SMJ |
Cable Length | 25m |
Current Rating | 13A |
EAN | 5060038167217 |
ECLASS Code | 27060402 |
MFR Part No. | TP2513 |
Number of Sockets | 4 |
Thermal Cut Out | Yes |
UNSPSC Code | 39121440 |
Voltage Rating | 240V |
Wattage | 3kW |