£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
Product Documents
If you want a reliable well-built heater the FF12 industrial electric fan heater is ideal. This heater is suited for heating areas between 80 - 100m² in size with a 9kW heat output.
The FF12 has a built-in adjustable thermostat to control the room temperature and is easily transportable with the top-mounted carrying handle. This 3-phase heater can run off a 415V 16A supply and possesses a rugged steel casing and enamel finish to protect thr product.
Features and Benefits
• Low Sound Level (55dB(A)) for minimum disturbance
• Overtemp Protection for peace of mind
• Optional: Portable Remote Thermostat
• Adjustable heat output to your desired temperature
• Durable steel casing for product longevity
Typical Applications
• Industrial settings
• Facilities management
• Events
• Marquees
Attribute | Value |
---|---|
Airflow | 1198m³/h |
Amperage | 11A |
Brand | Broughton |
BTU per hour | 43,332Btu |
Colour | Blue |
ECLASS Code | 22410201 |
Heat Output Settings | 9kW |
Manufacturer Guarantee | 2 Year Manufactures Warranty as Standard. |
MFR Part No. | FF12 |
Mount Type | Free Standing |
Number of Cool Settings | 1 |
Number of Heat Settings | 2 |
Overall Depth | 345mm |
Overall Height | 425mm |
Overall Width | 295mm |
Plug Amperage Rating | 16A |
Portability | Portable |
UNSPSC Code | 40101604 |
Voltage | 415V |
Weight | 15kg |