noscriptRhino RHINO 2KW FAN HEATER 240V H02073 | Cromwell Tools

Rhino

RHINO 2KW FAN HEATER 240V

SKU:

BPT2736010E

MPN:

H02073

£17.49

Ex VAT

£20.99

Inc VAT

IN STOCK (25)

    Product Details

    Versatile electric 2Kw fan heater for domestic and small commercial applications. Stands both vertically and horizontally to suit the task and space available.


    • 2 Heat Levels
    • Ambient Selector.
    • Overheat Protection.
    • Thermal Cut-out
    • Thermal Fuse.
    • Neon indicator.
    • Robust Injection Moulded Case.
    • Safety Rating: LVD, EMC, ERP, Rohs.


    Product Specification
    Attribute
    Value

    Brand

    Rhino

    ECLASS Code

    22410201

    Heat Output Settings

    2kW

    MFR Part No.

    H02073

    Mount Type

    Free Standing

    Number of Heat Settings

    2

    Portability

    Portable

    UNSPSC Code

    40101604

    Voltage

    240V