noscriptRhino RHINO FH3 FAN HEATER 240V H02071 | Cromwell Tools

Rhino

RHINO FH3 FAN HEATER 240V

SKU:

BPT2736010D

MPN:

H02071

£99.17

Ex VAT

£119.00

Inc VAT

OUT OF STOCK

    Product Details

    FH3 3KW Fan Heater 110v (H02072) or 240v (H02071).


    • Heavy duty FH3 3Kw fan heater c/w 2m lead.
    • 2800 watt element, supplied with 13 amp plug in 240v or 32 amp plug in 110v.
    • 3 heat settings.
    • Lifting handles for easy mobility.
    • Can be used as a cooler.
    • Quiet running.
    • Size: 260mm x 340mm x 385mm (L x W x H).
    • Weight: 5.8Kg.
    • Available In 110v/240v.


    This industrial fan heater is designed to heat an enclosed room or work space over a period of time. T he 110v option must be used with a 3kva continous transformer.

    Product Specification
    Attribute
    Value

    Amperage

    32A

    Brand

    Rhino

    ECLASS Code

    22410201

    Heat Output Settings

    2.8kW

    MFR Part No.

    H02071

    Mount Type

    Free Standing

    Number of Heat Settings

    3

    Overall Depth

    260mm

    Overall Height

    385mm

    Overall Width

    340mm

    Portability

    Portable

    UNSPSC Code

    40101604

    Voltage

    240V

    Weight

    5.8kg