noscriptRhino RHINO SPACE HEATER 30KW 240V H02245 | Cromwell Tools

Rhino

RHINO SPACE HEATER 30KW 240V

SKU:

BPT2736010F

MPN:

H02245

£303.64

Ex VAT

£364.37

Inc VAT

OUT OF STOCK

    Product Details

    Powerful gas space heater provides immediate heat to any large space.
    • 230V Mains Supply
    • 170,000 BTU Heat Output.
    • 1.5 bar Gas Regulator included.
    • 2 mtr Gas Hose Included.
    • Illuminated Controls.
    • Safety Rating: LVD, EMC, ERP, Rohs.


    Product Specification
    Attribute
    Value

    Brand

    Rhino

    BTU per hour

    170,000Btu

    ECLASS Code

    22410201

    Heat Output Settings

    30kW

    MFR Part No.

    H02245

    Mount Type

    Free Standing

    Portability

    Portable

    UNSPSC Code

    40101604

    Voltage

    230V

    Weight

    14kg