£10.79
Ex VAT
£12.95
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
These 24 Glue Sticks for Hot Glue Guns are designed for a variety of adhesive tasks with fast melting and quick setting. With a diameter of 11mm and a length of 15cm, they provide precise and efficient glueing across different materials.
Features and Benefits
• Designed for Einhell hot glue guns
• Activates at 85°C
Attribute | Value |
---|---|
Brand | Einhell |
EAN | 4009315393551 |
ECLASS Code | 21059020 |
MFR Part No. | 49539355 |
Minimum Operating Temperature | 85°C |
Operating Temperature Range | 85°C |
UNSPSC Code | 27112719 |