£26.99
Ex VAT
£32.39
Inc VAT
Product Details
Product Specification
The Dremel 940 is a high temperature (195 °C) glue gun with a drip-control exchangeable tip. With its removable cord the 940 can be used at any place without available power. Because of its good ergonomics (on/off switch, T-handle, stable base, extendable kickstand) and replaceable tip it is ideal for light DIY jobs around the house and outdoors, such as repairing furniture, gluing wood, ceramics, etc. Suitable for 11/12mm glue sticks.
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364052417 |
ECLASS Code | 21059020 |
Includes | 3 x Dremel 11mm multipurpose high temperature glue sticks. |
Item | Corded Glue Gun |
Maximum Heating Time | 5min. |
Maximum Operating Temperature | 195°C |
MFR Part No. | F0130940JB |
Nozzle Diameter | 3mm |
Operating Temperature Range | 195°C |
Overall Height | 200mm |
Overall Length | 200mm |
Overall Width | 45mm |
Power Source | Electric |
Series | 940 |
Special Features | Stand |
UNSPSC Code | 27112719 |
Voltage | 240V |
Weight | 0.3kg |