noscriptEG Series Professional Glue Guns | Cromwell Tools

Rapid

EG Series Professional Glue Guns

3 Variations

The UK PRO EG series multi-purpose glue gun is characterized by its compact size and light weight. It is comfortable to operate, well balanced and is designed for intensive precision working, capable of delivering from 1000g to 2200g of glue per hour dependent on model.

Takes 12mm glue sticks.
Works with both EVA and polyamide glue.
Exchangeable standard nozzle Ø3.0mm.
Ergonomic 4-finger handle.

Supplied with a fixed and a mobile stand

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1