£28.99
Ex VAT
£34.79
Inc VAT
Product Details
Product Specification
EG111
A perfect all-around glue gun for DIY jobs and easy repairs. Supplied in a blister pack with 500g of transparent glue sticks diam.12mm. X L190mm. Lightweight and easy to use, less than 5 min heating time. Uses 12mm dia glue sticks. Silicon nozzle protection to prevent the risk of burns. Removable metal stand, for better stability when standing.
Specification:
Weight (only product): 220g.
Dimensions : 144x169x32mm.
Nozzle : 1.6mm.
Voltage: 120-240V.
Attribute | Value |
---|---|
Brand | Rapid |
EAN | 4051661018138 |
ECLASS Code | 21059020 |
Item | Corded Glue Gun Set |
Maximum Heating Time | 5min. |
Nozzle Diameter | 1.6mm |
Overall Height | 144mm |
Overall Length | 169mm |
Overall Width | 32mm |
Power Input | 25W |
Power Source | Electric |
Series | EG111 |
Special Features | Stand |
UNSPSC Code | 27112719 |
Voltage | 240V |
Weight | 0.22kg |