£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
Hot melt glue gun with foldaway stand. Ideal for use on card, plastics, ceramics, leather and glass. Supplied with 3 x 11mm diameter x 200mm long glue sticks.
Heating up time: 7 - 10 minutes
Melting Tempreture: 206°C approx (electronically controlled).
Attribute | Value |
---|---|
Brand | Steinel |
EAN | 4007841333317 |
ECLASS Code | 21059020 |
Item | Corded Glue Gun |
Maximum Heating Time | 7min. |
Nozzle Diameter | 3mm |
Operating Temperature Range | 206°C |
Overall Height | 160mm |
Overall Length | 185mm |
Overall Width | 30mm |
Power Source | Electric |
Series | Gluematic 3002 |
UNSPSC Code | 27112719 |
Voltage | 240V |
Weight | 320kg |