£82.99
Ex VAT
£99.59
Inc VAT
Product Details
Product Specification
Medium duty glue gun featuring temperature and flow-rate adjustments, suited to high output industrial applications.
Mains supply: 240v
Power consumption: 300W
Operational temp: 120 - 230°C
Maximum glue output: 1500g/hr
Stickfast Glue Guns
Delivering increased heating power to melt glues faster and incorporating adjustable features for high volume production operations, the Stickfast Glue Guns are real workhorses. Ergonomically designed, they feel balanced and light in the hand. Longer triggers and narrow profiles provided unrivalled ease of use, ensuring all-day comfort and reduced fatigue on repetitive work. All guns include a 12 month warranty.
Attribute | Value |
---|---|
Brand | Stickfast |
ECLASS Code | 21059020 |
Item | Corded Glue Gun |
Maximum Operating Temperature | 230°C |
Minimum Operating Temperature | 120°C |
Operating Temperature Range | 230°C |
Power Source | Electric |
Series | GX-300 |
UNSPSC Code | 27112719 |
Voltage | 240V |
Weight | 0.7kg |