£124.00
Ex VAT
£148.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The 3M™ Hot Melt Applicator TC/TC-Q is a versatile tool for precise adhesive application. Combining features from previous models, it offers regular and low-temperature versions to accommodate various adhesives. Its lightweight design and soft-feel handle ensure comfortable and efficient use, reducing user fatigue.
Features and Benefits
• Heats in just six minutes from room temperature, ensuring quick startup and minimal waiting time
• Adjustable trigger for different outputs per trigger pull or to accommodate various hand sizes, enhancing user control and comfort
• Narrow profile for better nozzle visibility, improving accuracy during application
• Sturdy base keeps the tool upright when not in use, preventing glue from melting back and ensuring safety
• Wing tips allow for side storage without adhesive dripping, enhancing convenience and cleanliness
• Nozzle easily wipes clean; base doubles as a nozzle adjustment tool, simplifying maintenance
• PTC self-regulating heater accommodates voltages from 110Vac to 230Vac, ensuring versatility and compatibility
• No Quadrack converter needed to easily interchange Q or TC style hot melt adhesive sticks, increasing flexibility and ease of use
Attribute | Value |
---|---|
Brand | 3M |
ECLASS Code | 21059020 |
Item | Hot Melt Applicator |
Maximum Heating Time | 6min. |
MFR Part No. | 7100255955 |
Operating Temperature Range | 130°C |
Power Source | Corded |
Special Features | Stand |
UNSPSC Code | 27112719 |
Voltage | 240V |