3M

Hot Melt TC, Glue Gun, 240V, 196°C, 12mm

SKU:

MMM7057870K

MPN:

7000028618

£157.00

Ex VAT

£188.40

Inc VAT

OUT OF STOCK

    Product Details

    Dispenses hot melt adhesive at a fixed temperature of 385°F/196°C. This lightweight (only 10 oz.) Applicator TC is designed for use with 5/8" x 2" TC sticks and is capable of dispensing up to 3.5 pounds of adhesive per hour. The on-demand feed control helps minimize hot melt waste and dripping.


    Lightweight and easy to use
    Smooth and even flow of adhesive for small to medium size projects
    Good for detail work /used for details work

    Product Specification
    Attribute
    Value

    Brand

    3M

    EAN

    0048011581781

    ECLASS Code

    21059020

    Item

    Corded Glue Gun

    Maximum Heating Time

    5min.

    MFR Part No.

    7000028618

    Nozzle Diameter

    2.36mm

    Operating Temperature Range

    196°C

    Power Source

    Electric

    Series

    Hot Melt TC

    UNSPSC Code

    27112719

    Voltage

    240V