£139.17
Ex VAT
£167.00
Inc VAT
Product Details
Product Specification
Dispenses low temperature hot melt adhesive at a fixed temperature of 265°F/129°C.Applicator LT (PDF, 204.4 Kb) is designed for use with low melt 5/8" x 2" TC sticks and is capable of dispensing up to 2.6 pounds of adhesive per hour. The applicator comes with a 0.093" tip to meet a wide variety of application needs.
Lightweight design provides easy handling
Thumb controlled feeder holds adhesive stick securely and dispenses precisely
On-demand feed control minimizes waste and dripping
Attribute | Value |
---|---|
Brand | 3M |
EAN | 0048011581705 |
ECLASS Code | 21059020 |
Maximum Heating Time | 5min. |
MFR Part No. | 7000046640 |
Nozzle Diameter | 2.36mm |
UNSPSC Code | 27112719 |
Voltage | 240V |