SKU:
MLW2630122W
MPN:
4933440493
£177.00
Ex VAT
£212.40
Inc VAT
Product Specification
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Brand | Milwaukee |
EAN | 4002395000357 |
Item | Cordless Grease Guns |
Model Number | 4933440493 |
Number of Batteries Supplied | 0 |
Power Source | Cordless |
UNSPSC Code | 27112730 |
Voltage | 18V |
Working Pressure | 690bar |