£63.49
Ex VAT
£76.19
Inc VAT
5 Variations Available
Product Details
Product Specification
126A
Manufactured from chrome vanadium steel with satin chrome finish. Slim design allows for comfortable use in narrow spaces and adjustable capacity hook with removable Pin construction make this spanners ultra-versatile and ideal for use with nuts with lateral holes.
Features and Benefits
• The hinge is fitted with a spring washer guaranteeing smooth and reliable operation
• Same design and benefits as the "125A" wrench, but fitted with removable hooks to turn holed nuts
• Thin profile for working in hard to access narrow spaces
• For nuts with lateral holes
• Removable hooks
• Hooks treated for high hardness
• Lightweight design and thin profile makes these C hooks perfect for toolbox storage
• Drilled hole for lanyard attachment or easy storage
• Hooks treated for high hardness
• Satin Chrome finish
Applications
Industrial and automotive industry for tightening and loosening nuts or bolt heads and adjusting slotted retaining rings.
Attribute | Value |
---|---|
Brand | Facom |
EAN | 3148511347034 |
For Use With | For Nuts & Lateral Holes |
Item | Pin Spanners |
Maximum Pin Diameter | 6mm |
MFR Part No. | 126A.120 |
Pin Diameter | 6mm |
Type | Hinged Hook & Pin |
UNSPSC Code | 27111714 |
Weight | 700g |