SKU:
BCH2800154A
MPN:
1607950048
£6.29
Ex VAT
£7.55
Inc VAT
Product Details
Product Specification
Bosch is a leading manufacturer of accessories for power tools and is an innovation leader with 125 years of tradition. Bosch's aim is to develop innovative accessories for all applications, for more efficient working and for new materials. With more than 8000 products, Bosch offers the appropriate accessories for virtually all applications, users and all brands of power tools. Collet without locking nut Appropriate for GGS 27; GGS 27 C Professional; POF 500 A; POF 600 ACE.
Features and Benefits
• Durable, long-lasting design
• Appropriate for GGS 27; GGS 27 C Professional; POF 500 A; POF 600 ACE.
Notes
Item Weight: 191 g
Product Dimensions: 33.5 x 9.5 x 1.5 cm
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140040891 |
For Use With | GGS 27 GGS 27 C Professional POF 500 A POF 600 ACE |
Item | Pin Spanners |
MFR Part No. | 1607950048 |
Type | Angle Grinder Pin Spanner |
UNSPSC Code | 27111714 |
Weight | 191g |