noscriptBosch 2608900001 EXPERT M14 HANDLE FOR VIBRATION CONTROL 2608900001 | Cromwell Tools

Bosch

2608900001 EXPERT M14 HANDLE FOR VIBRATION CONTROL

SKU:

BCH2809001H

MPN:

2608900001

£15.05

Ex VAT

£18.06

Inc VAT

IN STOCK (7)

    Product Details

    The Expert Handle dampens uncomfortable and potentially harmful vibrations when using angle grinders, utilising a flexible cushion system to ensure comfort and stability. The handle also gives the user greater control, as does the rubberised grip. For daily, extended use, this handle is a crucial accessory that ensures comfort and control.


    Features and Benefits
    • Up to 30% less vibration when compared to a standard angle grinder handle
    • Offers comfort, stability and protection
    • Allows for more extended use of angle grinders


    Typical Applications
    • Can be fitted to M10 and M14 angle grinders respectively


    Product Specification
    Attribute
    Value

    Brand

    Bosch

    EAN

    4059952530512

    For Use With

    M14 Angle Grinders

    Item

    Angle Grinder Vibration Control Handle

    MFR Part No.

    2608900001

    Number of Pieces

    1

    Type

    Vibration Control Handle

    UNSPSC Code

    27111714