£38.99
Ex VAT
£46.79
Inc VAT
2 Variations Available
Product Details
Product Specification
These Tool Boots are designed to protect your cordless impact wrenches from damage during heavy-duty tasks. These durable boots shield your tools from scratches, nicks, and wear, ensuring your equipment stays in top condition while maintaining full functionality. Ideal for professionals who need to protect both their tools and surrounding surfaces, these boots offer long-lasting protection without compromising on performance.
Features and Benefits
• Shields tools from scratches, nicks, and wear, extending the tool's life
• Designed for specific models to maintain full functionality
• Keeps impact wrenches in top condition for longer use in tough environments
Attribute | Value |
---|---|
Brand | Ingersoll-Rand |
EAN | 6630240099188 |
Item | Tool Boot |
MFR Part No. | W5330-BOOT |
Number of Pieces | 1 |
Overall Height | 79mm |
Overall Length | 191mm |
UNSPSC Code | 27111714 |
Weight | 73g |