SKU:
BCH2800833A
MPN:
1609201798
£24.49
Ex VAT
£29.39
Inc VAT
Product Details
Product Specification
Welding shoe with side channel for feeding plastic welding wire up to 5mm diameter. In conjunction with reducing nozzle 9mm diameter.
Suitable for GHG 600 CE, GHG 630 DCE, GHG 660 LCD Professional: PHG 630 DCE
Attribute | Value |
---|---|
Brand | Bosch |
Compatible Heat Gun Brand | Bosch |
EAN | 3165140013130 |
ECLASS Code | 27140505 |
Item | Heat Gun Nozzles |
Material | Stainless Steel |
MFR Part No. | 1 609 201 798 |
Number of Pieces | 1 |
Size | 10 |
Type | Welding Nozzle |
UNSPSC Code | 27112717 |