£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Reducing nozzle
Basic attachment for all auxiliary nozzles
Diameter: 9 mm
Item Weight: 54 g
Product Dimensions: 13 x 6.6 x 3.2 cm
Attribute | Value |
---|---|
Brand | Bosch |
Compatible Heat Gun Brand | Bosch |
EAN | 3165140013123 |
ECLASS Code | 27140505 |
Item | Heat Gun Nozzles |
MFR Part No. | 1609201797 |
Number of Pieces | 1 |
Size | 9 |
Type | Reducer Nozzle |
UNSPSC Code | 27112717 |