SKU:
BCH2800880A
MPN:
1609390453
£16.99
Ex VAT
£20.39
Inc VAT
Product Details
Product Specification
Reflector nozzle with frontal deflection for soldering, tinning and shrinking. Suitable for all Bosch Heat Guns.
Features and Benefits
• Proven reliable Bosch technology
• Robust yet lightweight construction
• High performace - suitable for tradesman and hobbyists alike
• Suitable for all Bosch Heat Guns
Attribute | Value |
---|---|
Brand | Bosch |
Compatible Heat Gun Brand | Bosch |
EAN | 3165140006118 |
ECLASS Code | 27140505 |
Item | Heat Gun Nozzles |
Material | Stainless Steel |
MFR Part No. | 1609390453 |
Number of Pieces | 1 |
Size | 32 |
Type | Reflector Nozzle |
UNSPSC Code | 27112717 |