£17.49
Ex VAT
£20.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Surface Nozzles
50mm for spreading hot air over small areas. 75mm for spreading over large areas.
To fit Kobe, Bosch, Makita and Steinel heat guns.
Attribute | Value |
---|---|
Brand | Kobe |
Compatible Heat Gun Brand | Bosch Kobe Makita Steinel |
EAN | 5036140046429 |
ECLASS Code | 27140505 |
Item | Heat Gun Nozzles |
Material | Stainless Steel |
MFR Part No. | 70113 |
Number of Pieces | 1 |
Size | 50 |
Type | Surface Nozzle |
UNSPSC Code | 27112717 |