£19.49
Ex VAT
£23.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Reflector Nozzles
For soldering and for use with heat shrinkable tubing.
To fit Kobe, Bosch, Makita and Steinel heat guns.
Attribute | Value |
---|---|
Brand | Kobe |
Compatible Heat Gun Brand | Bosch Kobe Makita Steinel |
EAN | 5036140046467 |
ECLASS Code | 27140505 |
Item | Heat Gun Nozzles |
Material | Stainless Steel |
MFR Part No. | 70519 |
Number of Pieces | 1 |
Size | 30 |
Type | Reflector Nozzle |
UNSPSC Code | 27112717 |