£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Slit Nozzles
For welding tarpaulin, ground sheets etc. 20mm is used in conjunction with the 9mm reduction nozzle. 40mm is used in conjunction with the 14mm reduction nozzle.
To fit Kobe, Bosch, Makita and Steinel heat guns.
Attribute | Value |
---|---|
Brand | Kobe |
Compatible Heat Gun Brand | Bosch Kobe Makita Steinel |
EAN | 5036140046535 |
ECLASS Code | 27140505 |
Item | Heat Gun Nozzles |
Material | Stainless Steel |
MFR Part No. | 74715 |
Number of Pieces | 1 |
Size | 40 |
Type | Slit Nozzle |
UNSPSC Code | 27112717 |