£214.00
Ex VAT
£256.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Professional, Barrel-Grip Hot Air Tool; Powerful 2200w brush motor with a 1,000 hour motor life. Temperature can be adjusted in nine stages from 80-650C and airflow rate varies from 150-400 l/min. The tool also features a fine dust filter to protect the internal components. The tool is also particularly easy to service: the heavy-duty H07 mains power cord is changed with effortless ease.
Attribute | Value |
---|---|
Airflow | 150 to 400L/min |
Body Style | Inline |
Brand | Steinel |
EAN | 4007841012632 |
Height | 89mm |
Item | Corded Heat Gun |
Length | 337mm |
MFR Part No. | 12632 |
Model Number | HG2420 E |
Power | 2,200W |
Power Source | Electric |
Temperature Range | 80 to 650°C |
UNSPSC Code | 27112717 |
Voltage | 110V |
Weight | 0.61kg |
Width | 75mm |