£49.99
Ex VAT
£59.99
Inc VAT
Product Details
Product Specification
It is ideal for stripping / drying paint and varnish, as well as removing adhesive labels, heating liquids and drying out damp wood to name a few.
Other key features include a clear, easy-to-understand digital display and an integral base stand for 'hands free' use.
This product comes with a fantastic two year warranty.
• Easy-to-use tool with many uses; perfect for drying and stripping paint or varnish.
• Gives instantaneous heat & insulated nozzle provides cool exterior temperature.
• Variable heat control 50°C - 630°C; ideal for applications where fixed temperatures are required.
• Adjustable airflow speed enhances the versatility even further.
• Supplied with 4 nozzles, scraper and moulded carry case.
• Kit includes - Reducer Nozzle, Reflector Nozzle, Flat Nozzle, Glass Protector Nozzle & Scraper
• Product comes with a two year warranty.
Attribute | Value |
---|---|
Airflow | 120 to 550L/min |
Body Style | Pistol Grip |
Brand | Evolution Power Tools |
EAN | 0849713030337 |
Includes | 1x HDG200 1x instruction Manual 1x Set of Accessories Cary Case |
Item | Corded Heat Gun |
MFR Part No. | 071-0001 |
Model Number | HDG200 |
Power | 2,000W |
Power Source | Electric |
Temperature Range | 50 to 630°C |
UNSPSC Code | 27112717 |
Voltage | 230V |
Weight | 0.8kg |