£50.49
Ex VAT
£60.59
Inc VAT
Product Details
Product Specification
D26411 Heat Gun is a durable, lightweight and ergonomic machine for increased comfort and application use.
Features and Benefits
• Dual air flows for improved productivity
• Heating element protection protects the device and enhances durability
• Support stand for easy use
• Large dial adjustment for simple operation
• Easy operation - even with gloves
• Cone and fish tail nozzles included for increased versitility
Attribute | Value |
---|---|
Airflow | 250 to 450L/min |
Body Style | Pistol Grip |
Brand | DeWalt |
EAN | 5035048290057 |
Features | Durable Design with Added Protection for the Heating Element. Large Stable Support Stand to Ensure Safety in Stationary Applications Lightweight and Compact Design for Increased Comfort in Application |
Height | 210mm |
Includes | Cone Nozzle Surface Nozzle |
Item | Corded Heat Gun |
Length | 253mm |
MFR Part No. | D26411-GB |
Model Number | D26411 |
Power | 1,800W |
Power Source | Electric |
Temperature Range | 50 to 400 50 to 600°C |
UNSPSC Code | 27112717 |
Voltage | 240V |
Weight | 0.8kg |