£83.99
Ex VAT
£100.79
Inc VAT
Product Details
Product Specification
18V XR Heat Gun optimising temperature for specific applications with the 2-set temperature selector. Fully compatible with all DEWALT 18V XR batteries.
Features and Benefits
• Built-in LED improves visibility and illuminates the work area
• Built-in lock-off switch reducing risk of thermal accidents
• Lock-on button for hand free use and comfort for longer applications
Attribute | Value |
---|---|
Airflow | 109 to 190L/min |
Battery Capacity | -Ah |
Battery Type | Lithium-ion |
Body Style | Pistol Grip |
Brand | DeWalt |
EAN | 5035048722886 |
Height | 194.8mm |
Includes | Reflector Nozzle Surface Nozzle |
Item | Cordless Heat Gun |
MFR Part No. | DCE530N-XJ |
Model Number | DCE530N-XJ |
Number of Batteries Supplied | 0 |
Power Source | Cordless |
Temperature Range | 290 - 530°C |
UNSPSC Code | 27112717 |
Voltage | 18V |
Weight | 0.5kg |