£91.41
Ex VAT
£109.69
Inc VAT
Product Details
Product Specification
Product Documents
Basic heat gun with a convenient 2 step switch controlling temperature and air flow.
Features:
• Strips paint and varnish
• Removes labels stickers.
• Thaws frozen pipes.
• Loosens tiles & putty.
• Double insulated.
Comes with:
Reflector nozzle.
Glass protection nozzle.
Wide slot nozzle.
Carrying case.
Attribute | Value |
---|---|
Airflow | 350 to 500L/min |
Body Style | Pistol Grip |
Brand | Makita |
Features | 2 Heat Settings |
Height | 240mm |
Includes | Carry Case Glass Protection Nozzle Reflector Nozzle Wide Slot Nozzle |
Item | Corded Heat Gun |
Length | 230mm |
MFR Part No. | HG5012K/1 |
Model Number | HG5012K |
Power | 1,600W |
Power Source | Electric |
Temperature Range | 350 to 500°C |
UNSPSC Code | 27112717 |
Voltage | 110V |
Weight | 0.68kg |
Width | 80mm |