£96.99
Ex VAT
£116.39
Inc VAT
Product Details
Product Specification
Product Documents
High-End DIY Pistol-Grip Heat Gun; Eectronically-controlled tool delivering 2200W of power. The temperature is regulated from 80-630C and provides the user with information via the LCD display. The temperature can be altered infinitely variable in 10°C steps using the joystick. Also features a residual heat indicator to warn the user that the outlet nozzle is still hot. Precision adjustable heat and powerful blower make this high-end tool the ideal choice for virtually any application - shrinking on cable sleeves, welding, shaping and many other challenging jobs.
Attribute | Value |
---|---|
Airflow | 150 to 500 Setting 1 1 to 150 Setting 2 150 to 300 Setting 3 300 to 500L/min |
Body Style | Pistol Grip |
Brand | Steinel |
Cable Length | 2.2m |
EAN | 4007841009656 |
Features | Brush Motor LCD Display Residual Heat Indicator Temperature Setting Via Joystick Control Thermal Fuse |
Height | 200mm |
Item | Corded Heat Gun |
Length | 253mm |
MFR Part No. | 9656 |
Model Number | HL2020 E |
Power | 2,200W |
Power Source | Electric |
Temperature Range | 80 to 630°C |
UNSPSC Code | 27112717 |
Voltage | 240V |
Weight | 0.88kg |
Width | 85.5mm |