£42.49
Ex VAT
£50.99
Inc VAT
Product Details
Product Specification
Product Documents
The two-speed HL 1620 S hot air tool soon becomes indispensable. Ideal for drying plasterwork, shrinking on cable sleeves, thawing frozen water pipes, stripping paint, waxing skis and snowboards and much more besides. With two temperature settings: 300° and 500° C.
Attribute | Value |
---|---|
Airflow | 240 to 450L/min |
Body Style | Pistol Grip |
Brand | Steinel |
Cable Length | 2.2m |
EAN | 4007841009632 |
Features | Brush Moter Integrated Thermal Cut-out Micanite Heating Element Optimised Weight Balance for Fatigue-free Work Thermal Fuse Thumbwheel with Labelled Settings |
Height | 200mm |
Item | Corded Heat Gun |
Length | 252mm |
MFR Part No. | 9632 |
Model Number | HL1620 S |
Power | 1,600W |
Power Source | Electric |
Temperature Range | 300 to 500°C |
UNSPSC Code | 27112717 |
Voltage | 240V |
Weight | 0.67kg |
Width | 85.5mm |