£84.99
Ex VAT
£101.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Electronically controlled hot air tool HL 2020 E with LCD. Professional technology for shaping tiles, de-soldering circuit boards, welding plastics, drying repair filler, shrinking cable sleeves, soldering pipes and a whole lot more. Adjustable by joystick from 80°C to 630°C in 10°C steps. The residual heat indicator warns the user that the outlet nozzle is still hot. Precision adjustable heat and powerful blower make this high-end tool the ideal choice for virtually any application - shrinking on cable sleeves, welding, shaping and many other challenging jobs.
Attribute | Value |
---|---|
Airflow | 0 to 150 150 to 300 300 to 500L/min |
Body Style | Pistol Grip |
Brand | Steinel |
Cable Length | 2.2m |
EAN | 4007841012663 |
Height | 200mm |
Item | Corded Heat Gun |
Length | 253mm |
MFR Part No. | 12663 |
Model Number | HL1820 S |
Power | 1,800W |
Power Source | Electric |
Temperature Range | 0 to 50 400 to 600 50 to 400°C |
UNSPSC Code | 27112717 |
Voltage | 240V |
Weight | 0.8kg |
Width | 84.5mm |