£69.99
Ex VAT
£83.99
Inc VAT
Product Details
Product Specification
Product Documents
DIY Pistol-Grip Heat Gun; 2000W motor output with infinitely variable temperature adjustment from 80-600C. And airflow control in three settings. An automatic cut-out to protect the tool from overheating.
Attribute | Value |
---|---|
Airflow | 150 to 500 Setting 1 1 to 150 Setting 2 150 to 300 Setting 3 300 to 500L/min |
Body Style | Pistol Grip |
Brand | Steinel |
Cable Length | 2.2m |
EAN | 4007841009649 |
Features | Brush Motor Ceramic Heating Element Thermal Fuse Thumbwheel with Labelled Settings (0-9) |
Height | 200mm |
Item | Corded Heat Gun |
Length | 253mm |
MFR Part No. | 9649 |
Model Number | HL1920 E |
Power | 2,000W |
Power Source | Electric |
Temperature Range | 80 to 600°C |
UNSPSC Code | 27112717 |
Voltage | 240V |
Weight | 0.84kg |
Width | 84.5mm |