£344.00
Ex VAT
£412.80
Inc VAT
Product Details
Product Specification
Product Documents
This M18™ BHG-502C Heat Gun kit includes everything needed to begin working. The cordless tool can reach a temperature of 470°C and has the ability to reach operational temperature in just six seconds. The product comes with two nozzles; a reduction nozzle for heat intensity at a specific point and a reflector nozzle to apply heat around objects.
Features and Benefits
• Possesses a high performance heat coil that allows the tool to reach 470°C to deliver impressive heat from a cordless tool
• Reaches operational temperature in six seconds to save the user time and ensure the desired application is completed swiftly
• REDLINK™ overload protection electronics in both the tool itself and the battery pack ensures overall system durability
• Individual battery cell monitoring optimises tool run time and provides overall battery pack longevity
• Durable ladder hook allows for easy storage and is a simple way of keeping your workspace tidy and safe
• Supplied with two nozzles for versatility of use; one reduction nozzle for heat intensity on a specific area and one reflector nozzle to apply heat around an object, such as pipes
• Integrated LED light illuminates the work area and supports you when delivering heat with accuracy and precision
Typical Applications
• Plumbing
• Engineering
• Construction
Attribute | Value |
---|---|
Airflow | 170L/min |
Battery Capacity | 5Ah |
Battery Type | Lithium |
Brand | Milwaukee |
EAN | 4058546029456 |
Includes | 1 x Reduction Nozzle 1 x Reflector Nozzle 2 x M18™ B5 Battery Packs Kitbox M12- 18 C Charger |
Item | Heat Gun |
MFR Part No. | 4933459773 |
Model Number | M18™ BHG-502C |
Number of Batteries Supplied | 2 |
Power Source | Battery |
Series | M18™ BHG-502C |
Temperature Range | - 470°C |
UNSPSC Code | 27112717 |
Voltage | 18V |
Weight | 1.4kg |