£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
Product Documents
This M18™ series heatgun is ideal for delivering heat of up to 470°C to your desired workpiece. Boasting REDLINK™ overload protection, an integrated LED light and a battery cell monitoring function (battery sold separately), the product is designed for durability and superior performance. This product is supplied as the tool body only, batteries and charging units, as well as any supporting accessories or storage sets, are to be purchased separately. Compatible batteries - MLW2805460N, MLW2805560M, MLW2805545L. Compatible chargers - Compatible Chargers
MLW2805420D, MLW2805420C, MLW2805566L, MLW2805490H
Features and Benefits
• High performance heat coil allows the tool to reach 470°C
• Reaches operational temperature in only six seconds to get you working quickly
• REDLINK™ overload protection electronics in both the tool and battery pack bolsters overall tool longevity
• Individual battery cell monitoring capabilities bolsters tool run time and ensures long term pack durability (batteries sold separately)
• Durable ladder hook allows the product to be easily stored away when not in use
• Integrated LED light illuminates the workpiece to ensure accurate heating
Typical Applications
• DIY
• Construction
• Engineering
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Body Style | Pistol |
Brand | Milwaukee |
EAN | 4058546029432 |
Includes | Tool Body Only |
Item | Heat Gun |
MFR Part No. | 4933459771 |
Model Number | M18 BHG-0 |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Series | M18™ |
Temperature Range | - 470°C |
UNSPSC Code | 27112717 |
Voltage | 18V |
Weight | 1.4kg |