£457.00
Ex VAT
£548.40
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
The 18-volt professional heat gun from Steinel® delivers a powerful cordless performance in demanding environments where mains electricity is unavailable.
Features and Benefits
• Quick to heat (350°C in less than four seconds) for speedy working
• Adjustable temperature between 150°C to 550°C for versatile use
• Ergonomically designed for one-handed, continuous use for operator convenience
• LED display shows temperatures to allow for optimal battery use
Typical Applications
• Heat-shrinking wires and cables
• Removing leather seat imperfections in automotive manufacturing facilities
• Heat 'welds' single-ply EPDM roofing and linoleum and vinyl flooring
Notes
• Compatible with 18V Bosch AmpShare Battery System
• Unit only, battery not supplied
Attribute | Value |
---|---|
Airflow | 200L/min |
Battery Capacity | 8Ah |
Battery Type | Lithium-ion |
Body Style | Straight |
Brand | Steinel |
Height | 89mm |
Item | Heat Gun |
Length | 385mm |
Manufacturer Guarantee | 1 Year |
MFR Part No. | 85933 |
Model Number | MH7 |
Number of Batteries Supplied | 2 |
Power | 1000W |
Power Source | Battery |
Temperature Range | 150 - 550°C |
UNSPSC Code | 27112717 |
Voltage | 18V |