£54.99
Ex VAT
£65.99
Inc VAT
Product Details
Product Specification
Product Documents
Multi-purpose Heat Gun, suitable for a wide range of applications.
Features and Benefits
• Easy to Use - Simple system, can be used by anyone
• Versatile and safe - boasts three temperature settings and a removable heat shield
• Extremely Convenient - Anti-slip base for stationary use and rubberized standing surface enables 90 degree stationary use for safe work
• Ultra Practical - Large grip zone and comfortable, ergonomic softgrip handling
• High Performance - Large 1800W motor for the most efficient heat application with faster heat up time.
Attribute | Value |
---|---|
Airflow | 200 to 500L/min |
Body Style | Pistol Grip |
Brand | Bosch DIY |
EAN | 3165140887953 |
Item | Corded Heat Gun |
MFR Part No. | 0 603 2A6 170 |
Model Number | UniversalHeat 600 |
Power | 1,800W |
Power Source | Electric |
Temperature Range | 50 to 600°C |
UNSPSC Code | 27112717 |
Voltage | 240V |
Weight | 0.53kg |