£117.00
Ex VAT
£140.40
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
The 18V Cordless Hedge Trimmer provides precise trimming with laser-cut, diamond-ground steel blades. Part of the Power X-Change family, it offers adjustable and swivel handles for comfort and safety features like a two-hand switch.
Features and Benefits
• 3-LED battery charge level indicator
• Includes high-speed charger
• Cutting collector for clean operation
• Comes with 2.5Ah battery and high-speed charger
Attribute | Value |
---|---|
Battery Capacity | 2.5Ah |
Brand | Einhell |
EAN | 4006825661910 |
ECLASS Code | 22540202 |
MFR Part No. | 3410506 |
Number of Batteries Supplied | 1 |
UNSPSC Code | 27112712 |
Voltage | 18V |